This product requires certification to purchase.

3/4 in. 155F 11.2K Pendent Sprinkler and Quick Response Sprinkler Head in Plain Brass

Victaulic

FireLock™ Model V3412 3/4 in. 155F 11.2K Pendent Sprinkler and Quick Response Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS342GCQ610
  • Item #1160862
  • Manufacturer Part #S342GCQ610
3.1 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V3412 3/4 in. 155F 11.2K Pendent Sprinkler and Quick Response Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS342GCQ610
  • Item #1160862
  • Manufacturer Part #S342GCQ610
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extended coverage light hazard K14.0
  • S.I.20.2 pendent quick response 3/4?
  • 20 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar wrenches: V34
  • Product shown in Chrome
  • Requires Certification

Specifications

Application:
Commercial
Collection:
FireLock™ Model V3412
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-1/2 in
Installation Type:
Ceiling Mount
K-Factor:
11.2
Material:
Brass, Bronze, Nickel Alloy, Stainless Steel
Material Type:
Beryllium
Opening Size:
1-3/8 in
Pressure - Maximum:
500 psi
Product Type:
Pendant, Quick Response
Size:
1-3/8 in x 2-1/2 in
Thread Size:
3/4 in
UL Listed:
Yes
UPC:
688304290510
Weight:
0.28 lb