3/4 in. 155F 14K Extended Coverage, Standard Response and Upright Sprinkler Head in Brass
FireLock™ Model V3425 3/4 in. 155F 14K Extended Coverage, Standard Response and Upright Sprinkler Head in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Extended Coverage Ordinary Hazard K14.0
- S.I.20.2 Upright Standard Response 3/4?
- 20 mm NPT, Approved Temperature Ratings: 155°, 175°, 200°, 286° (F) 68°, 79°, 93°, 141° (C) cULus Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrenches: V34
Specifications
- Application:
- Commercial
- Collection:
- FireLock™ Model V3425
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-1/2 in
- Installation Type:
- Ceiling Mount
- K-Factor:
- 14
- Material:
- Nickel, Bronze, Ductile Iron, Stainless Steel
- Material Type:
- Beryllium
- Maximum Temperature:
- 155
- Opening Size:
- 1-3/8 in
- Origin:
- Domestic
- Pressure - Maximum:
- 500 psi
- Product Type:
- Extended Coverage, Standard Response, Upright
- Thread Size:
- 3/4 in
- UL Listed:
- Yes
- Weight:
- 0.37 lb