3/4 in. 155F 6.9K Pendent Sprinkler and Quick Response Sprinkler Head in White
FireLock™ Model V3426 3/4 in. 155F 6.9K Pendent Sprinkler and Quick Response Sprinkler Head in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Residential K6.9
- S.I.9.9 pendent quick response 3/4?
- 20 mm NPT, approved temperature ratings: 155°,175° (F) 68°, 79° (C) cULus Brass, Chrome, White, Custom, VC-250 175 psi
- 12 bar wrench: V34
Specifications
- Application:
- Commercial, Residential
- Coating:
- Painted
- Collection:
- FireLock™ Model V3426
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Height:
- 2-1/2
- Installation Type:
- Ceiling Mount
- K-Factor:
- 6.9
- Material:
- Brass, Bronze, Nickel Alloy, Ductile Iron, Stainless Steel
- Material Type:
- Beryllium
- Opening Size:
- 1-3/8
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendant
- Size:
- 1-3/8 in x 2-1/2 in
- Thread Size:
- 3/4
- UL Listed:
- Yes
- UPC:
- 688304937651
- Weight:
- 0.28