This product requires certification to purchase.

3/4 in. 175F 6.9K Pendent Sprinkler and Quick Response Sprinkler Head

Victaulic

FireLock™ Model V3426 3/4 in. 175F 6.9K Pendent Sprinkler and Quick Response Sprinkler Head

  • Fast #
  • Part #VS342KEQK40-NR
  • Item #3037715
  • Manufacturer Part #S342KEQK40
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V3426 3/4 in. 175F 6.9K Pendent Sprinkler and Quick Response Sprinkler Head

  • Fast #
  • Part #VS342KEQK40-NR
  • Item #3037715
  • Manufacturer Part #S342KEQK40
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Residential
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
FireLock™ Model V3426
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Height:
2-1/2 in
K-Factor:
6.9
Material:
Nickel, Brass, Bronze, Stainless Steel
Material Type:
Beryllium
Maximum Temperature:
175
Opening Size:
1-3/8 in
Pressure - Maximum:
500 psi
Product Type:
Pendant, Quick Response
Size:
1-3/8 in x 2-1/2 in
Thread Size:
3/4 in
UL Listed:
Yes
UPC:
688304937682
Weight:
0.28 lb