3/4 in. 8K Extended Coverage, Quick Response and Pendant Sprinkler Head in Chrome Plated
FireLock™ Model V3428 3/4 in. 8K Extended Coverage, Quick Response and Pendant Sprinkler Head in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- V3428, K8.0, 11.5 SI
Specifications
- Application:
- Fire Protection
- Collection:
- FireLock™ Model V3428
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Installation Type:
- Recessed Mount
- K-Factor:
- 8
- Material:
- Nickel Alloy, Brass, Bronze, Ductile Iron, Plastic, Stainless Steel
- Material Type:
- PTFE, Beryllium
- Opening Size:
- 1-3/8 in
- Product Type:
- Extended Coverage, Pendent Sprinkler, Quick Response
- UL Listed:
- Yes
- UPC:
- 883481433686