V35 CONC CVR PLT 165 CP
FireLock™ Model V35 V35 CONC CVR PLT 165 CP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial Light
- Ordinary K5.6
- S.I.8.1 Concealed Pendent Standard Response 1/2?
- 15 mm NPT 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, LPCB, CCC, GOST Brass, Chrome, White, Black, Custom 300 psi
- 21 bar Wrench: V38-4, V38-5
Specifications
- Collection:
- FireLock™ Model V35
- UPC:
- 883481597746