1 in. 200F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in White
FireLock™ Model V3506 1 in. 200F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- Application:
- Commercial
- Collection:
- FireLock™ Model V3506
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Installation Type:
- Ceiling Mount
- K-Factor:
- 5.6
- Length:
- 39-1/5 in
- Material:
- Brass, Carbon Steel, Plastic, Rubber, Stainless Steel, Zinc Plated
- Material Type:
- EPDM, Nylon, PTFE
- Maximum Temperature:
- 200
- Opening Size:
- 2-1/5 in
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendant, Quick Response
- Thread Size:
- 1 in
- UL Listed:
- Yes
- UPC:
- 883481766906