This product requires certification to purchase.

1 in. 200F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in White

Victaulic

FireLock™ Model V3506 1 in. 200F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in White

  • Fast #
  • Part #VA3F3BFQ011-NR
  • Item #7929084
  • Manufacturer Part #A3F3BFQ011
3.6 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V3506 1 in. 200F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in White

  • Fast #
  • Part #VA3F3BFQ011-NR
  • Item #7929084
  • Manufacturer Part #A3F3BFQ011
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Collection:
FireLock™ Model V3506
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Installation Type:
Recessed Mount
K-Factor:
5.6
Length:
59-1/5 in
Material:
Brass, Carbon Steel, Plastic, Rubber, Stainless Steel, Zinc Plated
Material Type:
EPDM, Nylon, PTFE
Maximum Temperature:
200
Opening Size:
2-1/5 in
Pressure - Maximum:
500 psi
Product Type:
Pendant, Quick Response
Thread Size:
1 in
UL Listed:
Yes
UPC:
883481768139