1 in. 200F 5.6K Quick Response Sprinkler Head
FireLock™ Model V3506 1 in. 200F 5.6K Quick Response Sprinkler Head
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 90-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- CULus listed
- K5.6 commercial
- Quick and standard response
Specifications
- Application:
- Commercial
- Coating:
- VC-250, Zinc Plated
- Collection:
- FireLock™ Model V3506
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Installation Type:
- Ceiling Mount
- K-Factor:
- 5.6
- Length:
- 39-1/5 in
- Material:
- Brass, Carbon Steel, Nickel Alloy, Plastic, Rubber, Stainless Steel
- Material Type:
- Beryllium, EPDM, Nylon, PTFE
- Opening Size:
- 2-1/5 in
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendant, Quick Response
- Thread Size:
- 1 in
- UL Listed:
- Yes
- UPC:
- 883481766722