This product requires certification to purchase.

155F Quick Response Recess Pendent Sprinkler Head

This product has been replaced by

Victaulic Chrome 1 in. 5.6K Quick Response Sprinkler Head in Chrome Plated
Victaulic 1 in. 155F 5.6K Quick Response Sprinkler Head in Chrome Plated
Manufacturer Part #A3F3BCQ003
Victaulic

FireLock™ Model V3506 155F Quick Response Recess Pendent Sprinkler Head

  • Fast #
  • Part #VA353BCQ003-NR
  • Item #7183035
  • Manufacturer Part #A353BCQ003
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Victaulic Chrome 1 in. 5.6K Quick Response Sprinkler Head in Chrome Plated
Victaulic 1 in. 155F 5.6K Quick Response Sprinkler Head in Chrome Plated
Manufacturer Part #A3F3BCQ003
Victaulic

FireLock™ Model V3506 155F Quick Response Recess Pendent Sprinkler Head

  • Fast #
  • Part #VA353BCQ003-NR
  • Item #7183035
  • Manufacturer Part #A353BCQ003
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dry Light
  • Ordinary
  • Extra
  • Storage K8.0
  • S.I.11.5 Pendent Quick Response 1?
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrenches: V36
  • Flat Plate Concealed Pendent
  • Recessed Pendent
  • Sleeve and Skirt Pendent
  • Requires Certification

Specifications

Collection:
FireLock™ Model V3506
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
K-Factor:
5.6
Material:
Chrome Plated, Stainless Steel, Carbon Steel, Zinc Plated
Maximum Temperature:
155
Pressure - Maximum:
175 psi
Product Type:
Pendant, Quick Response
Thread Size:
1 in
UL Listed:
Yes
UPC:
883481565806