1 in. 200F 5.6K Quick Response Sprinkler Head in Chrome Plated
FireLock™ Model V3510 1 in. 200F 5.6K Quick Response Sprinkler Head in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 75-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Application:
- Commercial
- Collection:
- FireLock™ Model V3510
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Installation Type:
- Wall Mount
- K-Factor:
- 5.6
- Length:
- 51-1/2 in
- Material:
- Brass, Carbon Steel, Plastic, Rubber, Stainless Steel, Zinc Plated
- Material Type:
- EPDM, Nylon, PTFE
- Maximum Temperature:
- 200
- Opening Size:
- 2-1/5 in
- Pressure - Maximum:
- 500 psi
- Product Type:
- Quick Response
- Thread Size:
- 1 in
- UL Listed:
- Yes
- UPC:
- 883481768320