This product requires certification to purchase.

1 in. 200F 5.6K Dry, Pendent and Standard Response Sprinkler Head in Chrome Plated

Victaulic

FireLock™ Model V3605 1 in. 200F 5.6K Dry, Pendent and Standard Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #VS363BFS280-NR
  • Item #4107141
  • Manufacturer Part #S363BFS280
3.5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V3605 1 in. 200F 5.6K Dry, Pendent and Standard Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #VS363BFS280-NR
  • Item #4107141
  • Manufacturer Part #S363BFS280
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dry Light
  • Ordinary
  • Extra
  • Storage K5.6
  • S.I.8.1 Pendent Standard Response 1?
  • 25 mm NPT, Approved Temperature Ratings: 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrenches: V36
  • Requires Certification

Specifications

Application:
Commercial
Coating:
Galvanized
Collection:
FireLock™ Model V3605
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
K-Factor:
5.6
Length:
18 in
Material:
Nickel Alloy, Brass, Ductile Iron, Steel, Mild Steel, Stainless Steel
Material Type:
Beryllium
Maximum Temperature:
200
Pressure - Maximum:
500 psi
Product Type:
Dry, Pendant, Standard Response
Thread Size:
1 in
UL Listed:
Yes
UPC:
688304671043