1 in. 155F 5.6K Dry, Horizontal Sidewall, Pendent and Standard Response Sprinkler Head in Chrome Plated
FireLock™ Model V3609 1 in. 155F 5.6K Dry, Horizontal Sidewall, Pendent and Standard Response Sprinkler Head in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dry Light Hazard K5.6
- S.I.8.1 Horizontal Sidewall Standard Response 1?
- 25 mm NPT, Approved Temperature Ratings: 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrenches: V36
- S.I.11.5 Horizontal Sidewall Standard Response 3/4?
- 20 mm NPT, Approved Temperature Ratings: 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrench: V34
Specifications
- Application:
- Commercial
- Coating:
- Galvanized
- Collection:
- FireLock™ Model V3609
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- K-Factor:
- 5.6
- Length:
- 12 in
- Material:
- Nickel Alloy, Brass, Ductile Iron, Steel, Mild Steel, Stainless Steel
- Material Type:
- Beryllium
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 500 psi
- Product Type:
- Dry, Horizontal Sidewall, Pendant, Standard Response
- Thread Size:
- 1 in
- UL Listed:
- Yes
- UPC:
- 688304520327