This product requires certification to purchase.

1 in. 155F 5.6K Dry, Horizontal Sidewall, Pendent and Quick Response Sprinkler Head in Chrome Plated

Victaulic

FireLock™ Model V3610 1 in. 155F 5.6K Dry, Horizontal Sidewall, Pendent and Quick Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #VS363CCQ036
  • Item #7035946
  • Manufacturer Part #S363CCQ44012013
4.1 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V3610 1 in. 155F 5.6K Dry, Horizontal Sidewall, Pendent and Quick Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #VS363CCQ036
  • Item #7035946
  • Manufacturer Part #S363CCQ44012013
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dry Light Hazard K5.6
  • S.I.8.1 Horizontal Sidewall Quick Response 1?
  • 25 mm NPT, Approved Temperature Ratings: 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrenches: V36
  • S.I.11.5 Horizontal Sidewall Quick Response 3/4?
  • 20 mm NPT, Approved Temperature Ratings: 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrench: V34
  • Flat Plate Concealed Pendent
  • Recessed Pendent
  • Sleeve and Skirt Pendent
  • Requires Certification

Specifications

Application:
Commercial
Coating:
Galvanized
Collection:
FireLock™ Model V3610
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
K-Factor:
5.6
Material:
Nickel Alloy, Brass, Ductile Iron, Steel, Mild Steel, Stainless Steel
Material Type:
Beryllium
Maximum Temperature:
155
Pressure - Maximum:
500 psi
Product Type:
Dry, Horizontal Sidewall, Pendant, Quick Response
Thread Size:
1
UL Listed:
Yes
UPC:
688304545955