1/2 in. 155F 5.6K Pendent and Standard Response Sprinkler Head in Plain Brass
FireLock™ Model V3801 1/2 in. 155F 5.6K Pendent and Standard Response Sprinkler Head in Plain Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial Light
- Ordinary K5.6
- S.I.8.1 Concealed Pendent Standard Response 1/2?
- 15 mm NPT 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, LPCB, CCC, GOST Brass, Chrome, White, Black, Custom 300 psi
- 21 bar Wrench: V38-4, V38-5
- Permits removal of suspended ceiling panels without system shutdown
Specifications
- Application:
- Commercial
- Coating:
- Painted
- Collection:
- FireLock™ Model V3801
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Plain Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Installation Type:
- Concealed Mount
- K-Factor:
- 5.6
- Length:
- 2-3/8 in
- Material:
- Nickel, Brass, Bronze, Ductile Iron, Stainless Steel, Steel
- Material Type:
- Beryllium
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendant, Standard Response
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- UPC:
- 688304290862
- Weight:
- 0.28 lb
- Width:
- 3-1/8 in