1/2 in. 155F 5.6K Quick Response Sprinkler Head
FireLock™ Model V3802 1/2 in. 155F 5.6K Quick Response Sprinkler Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Commercial
- Collection:
- FireLock™ Model V3802
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-13/16 in
- Installation Type:
- Concealed Mount
- K-Factor:
- 5.6
- Length:
- 48 in
- Material:
- Brass, Bronze, Ductile Iron, Nickel Alloy, Plastic, Rubber, Stainless Steel, Steel
- Material Type:
- Beryllium, Nitrile, PTFE
- Opening Size:
- 3-1/4 in
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendant, Quick Response
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- UPC:
- 883481258715
- Width:
- 3-1/4 in