1/2 in. 200F 5.6K Quick Response Pendent Sprinkler Head
FireLock™ Model V3802 1/2 in. 200F 5.6K Quick Response Pendent Sprinkler Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Commercial
- Collection:
- FireLock™ Model V3802
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Installation Type:
- Concealed Mount
- K-Factor:
- 5.6
- Length:
- 72 in
- Material:
- Brass, Bronze, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendant, Quick Response
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- UPC:
- 883481786829
- Width:
- 3-1/4 in