FireLock™ Model V3802 1/2 in. 155F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Plain Brass

Part #VS381PCQ410  |  Item #1160671  |  Manufacturer Part #S381PCQ410

Call for Pricing

Color/Finish: Plain Brass

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Victaulic FireLock™ Model V3802 1/2 in. 155F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Plain Brass

Product Details

  • Commercial Light
  • Ordinary K5.6
  • S.I.8.1 Concealed Pendent Standard Response 1/2″
  • 15 mm NPT, Approved Temperature Ratings: 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, LPCB, CCC, GOST Brass, Chrome, White, Black, Custom 300 psi
  • 21 bar Wrench: V38-4, V38-5
  • 50″ / 1270mm
  • 58″ / 1475mm Sprinkler Configurations:
  • Flat Plate Concealed Pendent
  • Recessed Pendent
  • Sleeve and Skirt Pendent

Specifications

Application: Commercial, Fire Protection

Coating: Painted

Collection: FireLock™ Model V3802

Color Finish: Plain Brass

Color Finish Category: Brass Tones

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

High Pressure: 175

Installation Type: Concealed Mount

K-Factor: 5.6

Length: 2-3/8 in

Low Pressure: 7

Material: Beryllium Nickel, Brass, Bronze, Ductile Iron, Stainless Steel, Steel, White Nitrile

Maximum Pressure: 500 psi

Maximum Temperature: 155

Product Type: Pendent Sprinkler, Quick Response

UL Listed: Yes

Weight: 0.34

Width: 3-1/8 in