1 in. 165F 25.2K Quick Response and Pendant Sprinkler Head in Plain Brass
FireLock™ Model V4804 1 in. 165F 25.2K Quick Response and Pendant Sprinkler Head in Plain Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Commercial
- Collection:
- FireLock™ Model V4804
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Plain Brass
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 3-3/8
- K-Factor:
- 25.2
- Material:
- Nickel, Brass, Cast Brass, Ductile Iron, Nickel Alloy, Stainless Steel
- Material Type:
- Beryllium, Monel®
- Maximum Temperature:
- 165
- Opening Size:
- 1-5/8
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendant, Quick Response
- Thread Size:
- 1
- UL Listed:
- Yes
- UPC:
- 195150229279
- Width:
- 2-1/8