1/2 in. 5.6K Quick Response and Pendent Sprinkler Head in Brass
FireLock™ Model V5606 1/2 in. 5.6K Quick Response and Pendent Sprinkler Head in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Collection:
- FireLock™ Model V5606
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Concealed Mount
- K-Factor:
- 5.6
- Material:
- Nickel Alloy, Brass, Bronze, Ductile Iron, Plastic, Stainless Steel, Steel
- Material Type:
- PTFE, Beryllium
- Opening Size:
- 3-1/4 in
- Product Type:
- Pendent Sprinkler, Quick Response
- UL Listed:
- Yes
- UPC:
- 195150141830