1/2 in. 5.6K Quick Response and Pendant Sprinkler Head in White
FireLock™ Model V5610 1/2 in. 5.6K Quick Response and Pendant Sprinkler Head in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Fire Protection, Residential
- Collection:
- FireLock™ Model V5610
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Recessed Mount
- K-Factor:
- 5.6
- Material:
- Nickel Alloy, Brass, Bronze, Ductile Iron, Plastic, Stainless Steel
- Material Type:
- PTFE, Beryllium
- Opening Size:
- 1-1/4
- Product Type:
- Pendent Sprinkler, Quick Response
- UL Listed:
- Yes
- UPC:
- 195150146231