This product requires certification to purchase.

1/2 in. 5.6K Quick Response and Upright Sprinkler Head in Plain Brass

Victaulic

FireLock™ Model V5619 1/2 in. 5.6K Quick Response and Upright Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS561YFQ414
  • Item #9978042
  • Manufacturer Part #S561YFQ414
3.6 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V5619 1/2 in. 5.6K Quick Response and Upright Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS561YFQ414
  • Item #9978042
  • Manufacturer Part #S561YFQ414
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Plain Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection, Commercial
Collection:
FireLock™ Model V5619
Color Finish Category:
Brass Tones
Color Finish Name:
Plain Brass
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
K-Factor:
5.6
Material:
Nickel Alloy, Brass, Bronze, Ductile Iron, Plastic, Stainless Steel
Material Type:
PTFE, Beryllium
Product Type:
Quick Response, Upright
UL Listed:
Yes
UPC:
195150310823