This product requires certification to purchase.

1/2 in. 5.6K Quick Response and Upright Sprinkler Head in Plain Brass

Victaulic

FireLock™ Model V5620 1/2 in. 5.6K Quick Response and Upright Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS561YFQ410
  • Item #9732645
  • Manufacturer Part #S561YFQ410
3.3 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V5620 1/2 in. 5.6K Quick Response and Upright Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS561YFQ410
  • Item #9732645
  • Manufacturer Part #S561YFQ410
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Plain Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Collection:
FireLock™ Model V5620
Color Finish Category:
Brass Tones
Color Finish Name:
Plain Brass
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
K-Factor:
5.6
Material:
Nickel Alloy, Brass, Bronze, Ductile Iron, Plastic, Stainless Steel
Material Type:
PTFE, Beryllium
Opening Size:
1-3/4 in
Product Type:
Quick Response, Upright
UL Listed:
Yes
UPC:
195150146552