1/2 in. 200F 5.6K Upright Quick Response Sprinkler Head in Plain Brass
FireLock™ Model V5621 1/2 in. 200F 5.6K Upright Quick Response Sprinkler Head in Plain Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial
- Collection:
- FireLock™ Model V5621
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Plain Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- K-Factor:
- 5.6
- Material:
- Brass, Bronze, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Maximum Temperature:
- 200
- Opening Size:
- 3
- Pressure - Maximum:
- 500 psi
- Product Type:
- Quick Response, Upright
- Thread Size:
- 1/2
- UL Listed:
- Yes
- UPC:
- 195150219713