V8124 K8.0 UP BCK/BCK ATTIC 2
FireLock™ Model V8124 V8124 K8.0 UP BCK/BCK ATTIC 2
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Specific Application, Back-to-Back Attic Protection Scheme
Specifications
- Application:
- Commercial
- Collection:
- FireLock™ Model V8124
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Plain Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Height:
- 2-3/4 in
- K-Factor:
- 8
- Material:
- Nickel, Brass, Bronze, Ductile Iron, Stainless Steel
- Material Type:
- Beryllium
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 500 psi
- Product Type:
- Upright, Quick Response
- Thread Size:
- 3/4 in
- UL Listed:
- Yes
- UPC:
- 195150172384