3 in. Grooved Ductile Iron Dry Valve
FireLock™ NXT™ Series 768N 3 in. Grooved Ductile Iron Dry Valve
Package Quantity Info:
Each: 1Product Details
Product Details
- Model: 768N
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Coating:
- Painted
- Collection:
- FireLock™ NXT™ Series 768N
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- Yes
- Height:
- 29-3/4 in
- Material:
- Aluminum, Bronze, Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 300, EPDM
- NSF Certified:
- No
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- UPC:
- 883481474580
- Valve Body Style:
- Grooved
- Valve Size:
- 3 in
- Valve Type:
- Dry Pipe Valve