3 in. Grooved Ductile Iron Automatic Control Valve
FireLock NXT™ Series 769 3 in. Grooved Ductile Iron Automatic Control Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available bare, pretrimmed, as a Vic-Quick riser or in a series 745 Firelock Fire-Pac cabinet
- Sizes from 1-1/2 – 8 in/40 – 200 mm
- Pressures up to 300 psi/2068 kPa/21 bar
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Collection:
- FireLock NXT™ Series 769
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 32-1/4 in
- Material:
- Ductile Iron, Aluminum Bronze, Stainless Steel, Rubber
- Material Type:
- 300, EPDM, Nitrile
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- UPC:
- 688304918681
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Size:
- 3 in
- Valve Type:
- Automatic Control Valve
- Width:
- 17-1/2 in