3 in. Grooved 300 psi Ductile Iron Deluge System Check Valve with Pneumatic Actuator
FireLock NXT™ Series 769N 3 in. Grooved 300 psi Ductile Iron Deluge System Check Valve with Pneumatic Actuator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available bare, pretrimmed, as a Vic-Quick riser or in a Series 745 FireLock Fire-Pac cabinet
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Actuator Type:
- Pneumatic
- Coating:
- Painted
- Collection:
- FireLock NXT™ Series 769N
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 34-1/2 in
- Length:
- 20-3/4 in
- Material:
- Ductile Iron
- Power Source:
- Electric
- Pressure - High:
- 300
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- Valve Seat Material:
- Nitrile
- Valve Size:
- 3 in
- Valve Type:
- Sprinkler Check Valve
- Volts:
- 24V
- Weight:
- 75 lb