This product requires certification to purchase.

PES V3801 K5.6 CNCL 175F/79C

Victaulic

FireLock™ PES V3801 K5.6 CNCL 175F/79C

  • Fast #
  • Part #VS381PES410
  • Item #2376918
  • Manufacturer Part #S381PES410
3.3 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ PES V3801 K5.6 CNCL 175F/79C

  • Fast #
  • Part #VS381PES410
  • Item #2376918
  • Manufacturer Part #S381PES410
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Commercial
  • Requires Certification

Specifications

Collection:
FireLock™
K-Factor:
5.6
Pressure - Maximum:
175 psi
UPC:
688304290886
Weight:
0.65 lb