Repair Kit Bronze
FireLock™ Repair Kit Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Designed for Series 768N dry and Series 769N preaction valves in order to speed response time and/or accommodate larger system
Specifications
- Collection:
- FireLock™
- FM Approved:
- Yes
- IAPMO Listed:
- No
- Material:
- Bronze
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- Yes
- UPC:
- 688304532405
- Weight:
- 0.56 lb