4 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve
FireLock™ Series 707C 4 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ductile iron body and disc with EPDM seats
- Sizes from 2 - 8"/50 - 200 mm
- Design to be supervised closed during normal operating conditions
- Pressures up to 300 psi/2068 kPa/21 bar
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-582, ASTM B-733, ASTM C-36000
- Application:
- Fire Protection, Indoor, Outdoor
- Clean Bagged:
- No
- Coating:
- Black Alkyd Enamel
- Collection:
- FireLock™ Series 707C
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- Length:
- 4-63/100 in
- Material:
- Ductile Iron, Stainless Steel, Rubber, Brass, Carbon Steel
- Material Type:
- 416, EPDM, A536
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Recommended Valve Application:
- Water
- Schedule Class:
- 10;40
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve