3 in. Grooved Zone Control Riser Module
FireLock™ Series 747M 3 in. Grooved Zone Control Riser Module
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Collection:
- FireLock™ Series 747M
- Height:
- 21-29/100 in
- Length:
- 12 in
- Material:
- Brass, Carbon Steel, Cast Ductile Iron, Rubber, Stainless Steel
- Material Type:
- EPDM
- Product Type:
- Zone Control Riser Module
- Valve Size:
- 3 in
- Weight:
- 23.2 lb