1/3 hp Air Compressor
FireLock™ Series 7C7 1/3 hp Air Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features riser mounted compressor, Series 757P air maintenance device, and flexible hoses for installation
Specifications
- AMP:
- 4.4
- Brand Model Compatibility:
- Series 764, 768 and 769
- Collection:
- FireLock™ Series 7C7
- FM Approved:
- Yes
- Horsepower:
- 1/3 hp
- Pressure - Maximum:
- 18 psi
- Product Type:
- Air Compressor
- UL Listed:
- Yes
- UPC:
- 688304116230
- Volts:
- 110/220V