This product requires certification to purchase.

1 in. 165F 22.4K Quick Response Sprinkler Head in Brass

Victaulic

FireLock™ Series FL-QR/ST/ESFR 1 in. 165F 22.4K Quick Response Sprinkler Head in Brass

  • Fast #
  • Part #VS483SDRM1F
  • Item #10051941
  • Manufacturer Part #S483SDRM1F
3.6 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Series FL-QR/ST/ESFR 1 in. 165F 22.4K Quick Response Sprinkler Head in Brass

  • Fast #
  • Part #VS483SDRM1F
  • Item #10051941
  • Manufacturer Part #S483SDRM1F
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • V4808, K22.4 | 32.0 SI
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
PTFE
Collection:
FireLock™ Series FL-QR/ST/ESFR
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Installation Type:
Pendant Mount
K-Factor:
22.4
Material:
Brass, Bronze, Ductile Iron, Stainless Steel, Nickel Alloy
Material Type:
Beryllium
Maximum Temperature:
165
Product Type:
Quick Response Sprinkler
UL Listed:
Yes
UPC:
195150344057