This product requires certification to purchase.

3/4 in. 200F16.8K Pendent, Quick Response and Storage Sprinkler Head in Plain Brass

Victaulic

FireLock™ Series FL-QR/ST/ESFR 3/4 in. 200F16.8K Pendent, Quick Response and Storage Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS472SFQ810
  • Item #7532093
  • Manufacturer Part #S472SFQ810
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Series FL-QR/ST/ESFR 3/4 in. 200F16.8K Pendent, Quick Response and Storage Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS472SFQ810
  • Item #7532093
  • Manufacturer Part #S472SFQ810
5 out of 5 Customer Rating

X Points

Color Finish Name: Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Storage (ESFR)
  • Requires Certification

Specifications

Application:
Commercial
Collection:
FireLock™ Series FL-QR/ST/ESFR
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
3 in
Installation Type:
Ceiling Mount
K-Factor:
16.8
Material:
Brass, Bronze, Nickel Alloy
Material Type:
Beryllium
Opening Size:
1-3/4 in
Pressure - Maximum:
500 psi
Product Type:
Pendant, Quick Response
Size:
1-3/4 in x 3 in
Thread Size:
3/4 in
UL Listed:
Yes
UPC:
883481612043
Weight:
0.51 lb
Width:
1-3/4 in