NPT Beryllium Nickel, Brass, Bronze, Ductile Iron and Stainless Steel Concealed Cover for FireLock™ Model V3806
FireLock™ Series FL-RES/C NPT Beryllium Nickel, Brass, Bronze, Ductile Iron and Stainless Steel Concealed Cover for FireLock™ Model V3806
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial light
- Ordinary K5.6
- S.I.8.1 concealed pendent standard response 1/2?
- 15 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, LPCB, CCC, GOST Brass, Chrome, White, Black, Custom 300 psi
- 21 bar Wrench: V38-4, V38-5
Specifications
- Application:
- Fire Protection, Residential
- Brand Model Compatibility:
- V38
- Collection:
- FireLock™ Series FL-RES/C
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Brass, Bronze, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel, Steel
- Material Type:
- Beryllium, PTFE
- Pressure - Maximum:
- 500 psi
- Product Type:
- Concealed Cover
- UL Listed:
- Yes
- UPC:
- 688304842535
- Weight:
- 0.13 lb