This product requires certification to purchase.

1/2 in. 155F 5.6K Quick Response Sprinkler Head in Brass

Victaulic

FireLock™ Series FL-SA/WS 1/2 in. 155F 5.6K Quick Response Sprinkler Head in Brass

  • Fast #
  • Part #VS5611CQ410
  • Item #9980236
  • Manufacturer Part #S5611CQ410
4.4 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Series FL-SA/WS 1/2 in. 155F 5.6K Quick Response Sprinkler Head in Brass

  • Fast #
  • Part #VS5611CQ410
  • Item #9980236
  • Manufacturer Part #S5611CQ410
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quick response, window sprinklers
  • Requires Certification

Specifications

Application:
Fire Protection, Commercial
Coating:
PTFE
Collection:
FireLock™ Series FL-SA/WS
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Concealed Mount
K-Factor:
5.6
Material:
Brass, Bronze, Ductile Iron, Stainless Steel, Nickel Alloy
Material Type:
Beryllium
Maximum Temperature:
155
Product Type:
Quick Response Sprinkler
UPC:
195150349786