1/2 in. 155F 5.6K Quick Response Sprinkler Head in White
FireLock™ Series FL-SA/WS 1/2 in. 155F 5.6K Quick Response Sprinkler Head in White
Product Details
Product Details
- Quick response, window sprinklers
Specifications
- Application:
- Fire Protection, Commercial
- Coating:
- PTFE
- Collection:
- FireLock™ Series FL-SA/WS
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Vertical
- K-Factor:
- 5.6
- Material:
- Brass, Bronze, Ductile Iron, Copper Alloy, Stainless Steel, Nickel Alloy
- Material Type:
- Beryllium
- Maximum Temperature:
- 155
- Product Type:
- Quick Response Sprinkler
- UL Listed:
- Yes
- UPC:
- 195150356586