This product requires certification to purchase.

1/2 in. 5.6K Wrench and Sprinkler Head in Plain Brass

Victaulic

FireLock™ Series FL-SA 1/2 in. 5.6K Wrench and Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS337014000
  • Item #9855320
  • Manufacturer Part #S337014000
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Series FL-SA 1/2 in. 5.6K Wrench and Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS337014000
  • Item #9855320
  • Manufacturer Part #S337014000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Victaulic wrench
  • Requires Certification

Specifications

Application:
Commercial
Collection:
FireLock™ Series FL-SA
Color Finish Category:
Brass Tones
Color Finish Name:
Plain Brass
Diameter:
1-3/4 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Concealed Mount
K-Factor:
5.6
Material:
Nickel Alloy, Brass, Ductile Iron, Plastic
Material Type:
PTFE, Beryllium
Product Type:
Concealed, Dry
UL Listed:
Yes
UPC:
195150140901