No. 2 Chainwheel Kit
FireLock™ Style 002 No. 2 Chainwheel Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No. 2 chainwheel kit
Specifications
- Coating:
- Aluminum
- Collection:
- FireLock™ Style 002
- FM Approved:
- No
- GSA Approved:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 688304530043
- Weight:
- 6 lb