This product requires certification to purchase.

2 in. Grooved Orange Enamel Ductile Iron 45 Degree Sprinkler Elbow

Victaulic

FireLock™ Style 003 2 in. Grooved Orange Enamel Ductile Iron 45 Degree Sprinkler Elbow

  • Fast #
  • Part #VDOMF020003P00
  • Item #4126566
  • Manufacturer Part #F020003P00
3.7 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 003 2 in. Grooved Orange Enamel Ductile Iron 45 Degree Sprinkler Elbow

  • Fast #
  • Part #VDOMF020003P00
  • Item #4126566
  • Manufacturer Part #F020003P00
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • FireLock full-flow elbows and tees feature CAD developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
  • Noticeable bulge allows the water to make a smoother turn to maintain similar flow characteristics as standard full flow fittings
  • Fittings available from 1-1/4 – 8" / 32 – 200 mm
  • For coating options, download product submittal
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Application:
Fire Protection
Coating:
Enamel
Collection:
FireLock™ Style 003
Elbow Degree:
45°
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow, Straight
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic