6 in. Grooved Galvanized Ductile Iron 45 Degree Sprinkler Elbow
FireLock™ Style 003 6 in. Grooved Galvanized Ductile Iron 45 Degree Sprinkler Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- FireLock full-flow elbows and tees feature CAD developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
- Noticeable bulge allows the water to make a smoother turn to maintain similar flow characteristics as standard full flow fittings
- Fittings available from 1-1/4 – 8" / 32 – 200 mm
- For coating options, download product submittal
Documents
Specifications
- ASTM:
- ASTM A-536
- Application:
- Fire Protection
- Coating:
- Hot Dipped Galvanized
- Collection:
- FireLock™ Style 003
- Elbow Degree:
- 45
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow, Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic