3 in. Orange Enamel Grooved Coupling
FireLock™ Style 005 3 in. Orange Enamel Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Angled bolt pad provides rigidity
- Sizes from 1-1/4 – 12"
- Pressures up to 350 psi / 2413 kPa / 24 bar
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-633, ASTM A-183, ASTM A-563 Grade A
- Application:
- Fire Protection
- Coating:
- Enamel
- Collection:
- FireLock™ Style 005
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Length:
- 1-22/25
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 350
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 688304300677
- Weight:
- 2.40