4 in. Galvanized Grooved Coupling

You last purchased this on
 
Victaulic

FireLock™ Style 005 4 in. Galvanized Grooved Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 005 4 in. Galvanized Grooved Coupling

  • Fast #
  • Part #VDOML040005GE1
  • Item #4208379
  • Manufacturer Part #L040005GE1
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 1-1/4 – 12" / DN32 – DN300
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Angled bolt pad provides rigidity
  • Pressures up to 350 psi / 2413 kPa / 24 bar"
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-536 Grade 65-45-12, ASTM B-633, ASTM A-183, ASTM A-563 Grade A
Application:
Fire Protection
Coating:
Hot Dipped Galvanized
Collection:
FireLock™ Style 005
Diameter - Outside:
4-1/2 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
Length:
2-13/100 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
350
UL Listed:
Yes
Weight:
3.55 lb
Width:
7-1/4 in