1-1/2 in. Painted Rigid Coupling
This product has been replaced by
Manufacturer Part #L01409NPE0
FireLock™ Style 009H 1-1/2 in. Painted Rigid Coupling
Product Details
Product Details
- The FireLock EZ Style 009H coupling is a rigid, installation-ready coupling for fire protection pipe joining
- The coupling<CQUOTA/>s unique design eliminates loose parts, insures consistent installation and provides substantial gains in productivity
- FireLock EZ Style 009H couplings are recommended for use ONLY on fire protection systems
Documents
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Orange Enamel
- Collection:
- FireLock™ Style 009H
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 365 psi
- Pressure Class:
- 365#
- UPC:
- 688304682674