3 in. Painted Rigid Coupling
FireLock™ Style 009N 3 in. Painted Rigid Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The FireLock EZ Style 009 couplings are rigid, installation-ready couplings for fire protection pipe joining
- The coupling<CQUOTA/>s unique design eliminates loose parts, insures consistent installation and provides substantial gains in productivity
- FireLock EZ Style 009 and Style 009V couplings are recommended for use ONLY on fire protection systems
Documents
Specifications
- ASTM:
- ASTM A-536
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- FireLock™ Style 009N
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 3
- Fitting Sizes:
- 3 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 300 psi
- UPC:
- 688304868023