This product requires certification to purchase.

4 in. Grooved Coupling

Victaulic

FireLock™ Style 009N 4 in. Grooved Coupling

  • Fast #
  • Part #VDOML04009NGE0
  • Item #4469960
  • Manufacturer Part #L04009NGE0
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 009N 4 in. Grooved Coupling

  • Fast #
  • Part #VDOML04009NGE0
  • Item #4469960
  • Manufacturer Part #L04009NGE0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 1-1/4 – 8"
  • Pressures up to 365 psi / 2517 kPa / 25 bar
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-123, ASTM A-449, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
Application:
Fire Protection, Carbon Steel Pipe
Coating:
Hot Dipped Galvanized
Collection:
FireLock™ Style 009N
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 8.8
Length:
2-13/100 in
Material:
Ductile Iron
Material Type:
EPDM
NSF Certified:
No
Origin:
Domestic
Pressure - High:
365
UL Listed:
Yes
Weight:
3.25 lb