This product requires certification to purchase.

4 in. Grooved Ductile Iron 90 Degree Elbow

Victaulic

FireLock™ Style 10 4 in. Grooved Ductile Iron 90 Degree Elbow

  • Fast #
  • Part #VF040010P60
  • Item #4923266
  • Manufacturer Part #F040010P60
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 10 4 in. Grooved Ductile Iron 90 Degree Elbow

  • Fast #
  • Part #VF040010P60
  • Item #4923266
  • Manufacturer Part #F040010P60
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • For coating options, download product submittal
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
Collection:
FireLock™ Style 10
Elbow Degree:
90°
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UPC:
688304812262