This product requires certification to purchase.

6 90 Elbow 10-C CDI T37-77 I/O

Victaulic

FireLock™ Style 10-C 6 90 Elbow 10-C CDI T37-77 I/O

  • Fast #
  • Part #VA060010PH0
  • Item #1669430
  • Manufacturer Part #A060010PH0
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 10-C 6 90 Elbow 10-C CDI T37-77 I/O

  • Fast #
  • Part #VA060010PH0
  • Item #1669430
  • Manufacturer Part #A060010PH0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • For coating options, download product submittal
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

Coating:
Painted
Collection:
FireLock™ Style 10-C
Elbow Degree:
90°
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Ductile Iron
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UPC:
688304003325