1 in. Hot Dipped Gasket Ductile Iron Coupling
FireLock™ Style 108 1 in. Hot Dipped Gasket Ductile Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Patented one-bolt coupling
- Utilizes the Victaulic proprietary IGS™ groove specification
- Optimized for 1 in / DN25 pipe
- Pressures up to 365 psi / 2517 kPa / 25 bar
Specifications
- ASTM:
- ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M, ASTM B-633, ASTM F-593
- Application:
- Fire Protection
- Coating:
- Hot Dipped Galvanized
- Collection:
- FireLock™ Style 108
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 9.8
- Length:
- 1-43/100 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure - High:
- 365
- UL Listed:
- Yes
- UPC:
- 883481606004
- Weight:
- 1.5 lb